Cooper B-Line

7 Series 2-1/2 in. Plated Strut Conduit Clamp Pre-Assembled

Part #BB2014PAZN  |  Manufacturer Part #78101161074

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Electroplated

Collection: 7 Series

Fits Pipe Size: 2-1/2 in

Height: 1-1/4 in

Length: 4-451/1000 in

Material: Carbon Steel

Rigid Conduit Size: 2

Weight: 19/50

Width: 3-3/40 in