Cooper B-Line

7 Series 2-5/8 in. Strut Pipe Clamp

Part #BBVT262YZN  |  Manufacturer Part #78101102636

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Yellow Zinc

Collection: 7 Series

Color Finish: Yellow Zinc Dichromate

Color Finish Category: Yellows

Fits Pipe Size: 2-1/2 in

Height: 4-1/50 in

Length: 4-669/1000 in

Material: Carbon Steel

Outside Diameter: 2-5/8 in

Rigid Conduit Size: 2

UL Listed: No

Weight: 391/1000

Width: 3-1/5 in

Work Load Limit: 800