Cooper B-Line

7 Series 2 in. Plated Strut Conduit Clamp Pre-Assembled

Part #BB2013PAZN  |  Manufacturer Part #78101161064

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Electroplated

Collection: 7 Series

Fits Pipe Size: 2 in

Height: 1-1/4 in

Length: 3-118/125 in

Material: Carbon Steel

Rigid Conduit Size: 2

Weight: 17/50

Width: 2-23/40 in