Cooper B-Line

7 Series 4-1/8 in. OD Plated Strut Clamp with HDWR

Part #BB2054ZN  |  Manufacturer Part #78101161613

Fits Pipe Size:

4-1/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM A-607

Coating: Electroplated

Collection: 7 Series

Fits Pipe Size: 4-1/8 in

Gauge: 11

Height: 1-1/4 in

Length: 5-147/200 in

Material: Steel

Weight: 61/100

Width: 4-73/200 in