Cooper B-Line

7 Series 6-3/4 in. Strut Clamp with Hardware

Part #BB2115ZN  |  Manufacturer Part #78101161752

Outside Diameter:

6-3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Electroplated

Collection: 7 Series

Fits Pipe Size: 6-3/4 in

Gauge: 11

Height: 1-1/4 in

Length: 8-211/500 in

Material: Steel, Zinc

Outside Diameter: 6-3/4 in

UL Listed: No

Weight: 1-1/50

Width: 6-99/100 in