Cooper B-Line

7 Series 6-3/8 in. Strut Clamp Pre-Assembly

Part #BB2112PAPLTD  |  Manufacturer Part #78101187213

Outside Diameter:

6-3/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pre-Assembled with Combination Recess Hex Head Machine Screw and Square Nut
  • ISO 5211 mounting pad
  • Blow-Out-Proof Stem Design
  • In-line repairable
  • Adjustable packing gland
  • Investment cast components
  • RPTFE seats and seals
  • Full port configuration
  • Federal Specification: WW-V-35C, Type: II, Composition: CS, Style: 1
  • MSS SP-110; ball valves, threaded, socket-welding, solder joint, grooved and flared ends

Documents

Specifications

Coating: Electroplated

Collection: 7 Series

Color Finish: Black

Color Finish Category: Blacks

Fits Pipe Size: 6-3/8 in

Gauge: 11

Height: 1-1/4 in

Length: 8-1/25 in

Material: Steel, Zinc

Outside Diameter: 6-3/8 in

UL Listed: No

Weight: 49/50

Width: 6-123/200 in