Cooper B-Line
7/16 in. Plated Nut with Spring
Part #BN226ZN | Item #1438749 | Manufacturer Part #78101140353
Inside Diameter:
7/16 inProduct Details
Specifications
Coating: Zinc
Height: 85/100 in
Inside Diameter: 7/16 in
Length: 1-7/8 in
Thread Size: 14 mm
Weight: 11/125
Width: 1-3/8 in