Cooper B-Line

7/8 in. Black Forged Steel Clevis Hanger

Part #BB3201PLN78  |  Manufacturer Part #78101112466

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Black

Color Finish Category: Blacks

Fits Pipe Size: 7/8 in

Height: 1 in

Length: 1 in

Material: Forged Steel

Weight: 3-17/20

Width: 1 in