Cooper B-Line

7/8 in. Weldless Eye Nut

Part #BB3200PLTD78  |  Manufacturer Part #78101177226

Inside Diameter:

7/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI SP-69

Coating: Zinc

Inside Diameter: 7/8 in

MSS Specifications: [MSS SP-58, MSS SP-69]

Material: Forged Steel

Type: BB3200PLTD78