7/8 in. Zinc-Plated Hex Nut
7/8 in. Zinc-Plated Hex Nut
Frequently Purchased Together
Product Details
- Eaton B-Line series hex nut
Documents
Specifications
- Coating:
- Zinc
- Color Finish Category:
- Greys
- Color Finish Name:
- Zinc Plated
- Diameter - Inside 1:
- 8 in
- Height:
- 7/8 in
- Length:
- 577/1000 in
- Origin:
- Global
- Weight:
- 0.19 lb
- Width:
- 281/500 in