7/8 in. Electroplated Zinc Carbon Steel Strut Pipe Clamp

You last purchased this on
 
Eaton B-Line Series

Armafix® IPH Series 7/8 in. Electroplated Zinc Carbon Steel Strut Pipe Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

Armafix® IPH Series 7/8 in. Electroplated Zinc Carbon Steel Strut Pipe Clamp

  • Fast #
  • Part #BIPH07810
  • Item #3256027
  • Manufacturer Part #78205134644
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • 0.75" H x 2" D
  • Steel
  • Eaton B-Line series IPH series insert with clamp
  • 1" insul thickness
  • Requires Certification

Specifications

ASTM:
ASTM A-1011, ASTM B-633
Coating:
Electroplated Zinc
Collection:
Armafix® IPH Series
Diameter:
2 in
Fits Pipe Size:
7/8 in
Height:
3/4 in
Length:
2 in
MSS:
MSS SP-58, MSS SP-69
Material:
Carbon Steel
Origin:
Global
Product Type:
Clamp, Insert
Thickness:
1 in
Weight:
0.416 lb
Width:
4 in