Cooper B-Line

8-7/8 in. Zinc Plated Beam Clamp

Part #BB76022AJ6ZN  |  Manufacturer Part #78101157427

Diameter:

8-7/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Coating: Zinc

Diameter: 8-7/8 in

FM Approved: No

Height: 5-223/250 in

Length: 13-137/250 in

Material: Steel

UL Listed: No

Weight: 1-197/1000

Width: 3 in