8 in. Black Adjustable Roller Hanger

You last purchased this on
 
Eaton B-Line Series

8 in. Black Adjustable Roller Hanger

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

8 in. Black Adjustable Roller Hanger

  • Fast #
  • Part #BB3110PLNX
  • Item #1270027
  • Manufacturer Part #78101105980
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Eaton B-Line series adjustable yoke pipe roll
  • Requires Certification

Specifications

ANSI:
ANSI SP-58 Type 43, ANSI SP-69 Type 43
Coating:
Plain
Color Finish Category:
Blacks
Color Finish Name:
Black
Fits Pipe Size:
8 in
Height:
12-5/8 in
Length:
12-5/8 in
MSS:
MSS SP-58 Type 43, MSS SP-69 Type 43
Material:
Cast Iron, Steel
Origin:
Domestic
Product Type:
Adjustable Yoke Pipe Roll
Rod Size (in):
3/4 in
Thread Size:
3/4 in
Tool Type:
Pipe Roll, Pipe Roller Hanger
Weight:
13 lb
Width:
9 in
Work Load Limit:
780 lb