Cooper B-Line
8 in. Black Riser Clamp
Part #BB3373PLNX | Item #1395224 | Manufacturer Part #78101172120
Fits Pipe Size
Product Details
Documents
Specifications
Application: Fire Protection
Coating: [Pre-galvanized, Painted]
Color Finish: Black
Color Finish Category: Blacks
FM Approved: Yes
Fits Pipe Size: 8 in
Height: 1-1/2 in
Length: 17-3/4 in
MSS Specifications: MSS SP-69
Material: Carbon Steel
Product Type: Hanger Material
UL Listed: Yes
Weight: 7-533/1000
Width: 13-3/50 in