8 in. Pipe Roll with Socket

Part #BB31148ZN  |  Item #4729103  |  Manufacturer Part #78101174892

Fits Pipe Size:

8 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For supporting pipe where expansion may occur due to thermal movement
  • Double rod design provide support for greater load

Specifications

Coating: Electroplated Zinc

Fits Pipe Size: 8 in

Length: 11-53/57 in

MSS Specifications: [MSS SP-58, MSS SP-69]

Material: [Cast Iron, Steel]

Rod Size In : 7/8 in

Work Load Limit: 1350