8 in. Plated Square Post Base For B22

Part #BB280SQZN  |  Item #6020186  |  Manufacturer Part #78101157153

Length:

6 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Square post base, centered

Specifications

Coating: Electroplated Zinc

Height: 3-1/2 in

Length: 6 in

Material: Steel

Thickness: 1/4 in

Weight: 3-339/500

Width: 6 in