8 in. Painted Steel Standard U-bolt with Nut
8 in. Painted Steel Standard U-bolt with Nut
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Eaton B-Line series standard U-bolt
Specifications
- ANSI:
- ANSI SP-58, ANSI SP-69
- Application:
- Anchors
- Coating:
- Painted
- Color Finish Category:
- Greys
- Color Finish Name:
- Zinc
- Diameter:
- 8 in
- FM Approved:
- Yes
- Fits Pipe Size:
- 8 in
- Height:
- 20 in
- Length:
- 12-13/100 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Steel
- Maximum Temperature:
- 750
- Origin:
- Domestic
- Size:
- 5/8 in-11
- Thread Length:
- 3.75
- Thread Size:
- 5/8 in
- UL Listed:
- Yes
- Weight:
- 2.4 lb
- Width:
- 5/8 in