Cooper B-Line 8 in. Stainless Steel Adjustable Standard Clevis Hanger

BB3100SS4X

Manufacturer Part #: 78101105721

Fits Pipe Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Coating
Stainless Steel
FM Approved
Yes
Fits Pipe Size
8 in
Height
1-3/4 in
MSS Specifications
MSS SP-69
UL Listed
Yes
Weight
5-43/500
Width
11 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday