8 in. Steel Riser Clamp

Part #BB3373PLTDX  |  Item #1267175  |  Manufacturer Part #78101172121

Fits Pipe Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Used for supporting vertical piping

Specifications

ANSI Specifications: [ANSI SP-69, ANSI SP-58]

Application: Fire Protection

Coating: Cadmium

FM Approved: Yes

Fits Pipe Size: 8 in

Height: 1-1/2 in

Length: 17-3/4 in

MSS Specifications: [MSS SP-58, MSS SP-69]

Material: Steel

Product Type: Hanger Material

UL Listed: Yes

Weight: 957

Width: 13-3/50 in

Work Load Limit: 2500