Cooper B-Line 8 x 5/8 in. Standard U-Bolt With Hex Nut in Black

BB3188PLNX

Manufacturer Part #: 78101111348

Fits Pipe Size

8 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI SP-69
Fits Pipe Size
8 in
Height
625/1000 in
MSS Specifications
MSS SP-58, MSS SP-69
Maximum Temperature
750
Thread Length
3.75
Thread Size
5/8 in
Type
BB3188PLNX
UL Listed
Yes
Weight
2-41/100
Width
10-1/200 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday