Cooper B-Line 9-5/8 in. Zinc Plated Conduit Clamp

BB2140ZN

Outside Diameter

9-5/8 in

$21.83

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

Coating
Pre-Galvanized
Fits Pipe Size
9-5/8 in
Height
1-1/4 in
Length
11-307/1000 in
Material
Zinc
Outside Diameter
9-5/8 in
UL Listed
No
Weight
1-2/5
Width
9-173/200 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday