9/16 in. Green Plated Splice Plate
9/16 in. Green Plated Splice Plate
Package Quantity Info:
EA: 1 IP: 20-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Eaton B-Line series corner plate
Specifications
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Diameter:
- 16 in
- Height:
- 3-1/2 in
- Length:
- 3-1/2 in
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Corner Plate
- Weight:
- 0.56 lb
- Width:
- 1-31/50 in