Cooper B-Line Adjustable Standard Clevis Hanger

BB3104PLN

Fits Pipe Size

Starting at $1.25
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI SP-58, ANSI SP-69
Color Finish
Black
Color Finish Category
Blacks
FM Approved
No
Fits Pipe Size
1/2 in
Height
75/100 in
Length
2-203/500 in
MSS Specifications
MSS SP-58, MSS SP-69
Material
Steel
UL Listed
Yes
Weight
13/100
Width
2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday