Cooper B-Line

B Line Series 5-3/8 in. Zinc Plated Steel 5-Hole Cross Plate Strut Fitting for 1-5/8 in. Struts

Part #BB132ZN  |  Manufacturer Part #78101150343

Length:

5-3/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: 1-5/8 in Struts

Coating: Zinc

Collection: B Line Series

Height: 233/1000 in

Length: 5-3/8 in

Material: Steel

Number of Holes: 5 Hole

Product Type: [Cross Plate, Strut Fitting]

Weight: 1-161/200

Width: 5-3/8 in