Cooper B-Line Black Adjustable Roller Hanger

BB3110PLN

Fits Pipe Size

Starting at $38.2
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Fits Pipe Size
6 in
Height
2 in
Length
11-1/2 in
Material
Steel
Weight
8-7/10
Width
9-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday