0 items

Cooper B-Line Black Adjustable Standard Clevis Hanger

BB3100PLN

Fits Pipe Size

Starting at $2.07
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Coating
Plain
Color Finish
Black
Color Finish Category
Blacks
FM Approved
Yes
Fits Pipe Size
1/2 in
Height
75/100 in
Length
2-1/4 in
MSS Specifications
MSS SP-69
Material
Carbon Steel
UL Listed
Yes
Weight
1/4
Width
2-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday