Cooper B-Line Black Malleable Iron Wide Jaw C Clamp

BB3033PLN

Fits Pipe Size

Starting at $4.5
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Coating
Plain
Color Finish
Black
Color Finish Category
Blacks
Diameter
1/2 in
FM Approved
Yes
Fits Pipe Size
1/2 in
Height
1-1/4 in
Length
4-86/125 in
Material
Malleable Iron
UL Listed
Yes
Weight
114/125
Width
2-813/1000 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday