Black Malleable Iron Wide Jaw C Clamp

You last purchased this on
 
Eaton B-Line Series

Black Malleable Iron Wide Jaw C Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

Black Malleable Iron Wide Jaw C Clamp

  • Fast #
  • Part #BB3033PLNF
  • Item #1268033
  • Manufacturer Part #78101170529
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 2.6875" H x 2.5" L x 1.4375" W
  • Malleable iron
  • Eaton B-Line series C-clamp
  • 1400 lbs load cap
  • Requires Certification

Specifications

ANSI:
ANSI SP-58 Type 19, ANSI SP-58 Type 23, ANSI SP-69 Type 19, ANSI SP-69 Type 23
ASTM:
ASTM A-1011, ASTM A-1018
Coating:
Plain
Color Finish Category:
Blacks
Color Finish Name:
Black
FM Approved:
Yes
Fits Pipe Size:
1-5/16 in
Height:
2-11/16 in
Length:
2-1/2 in
MSS:
MSS SP-58 Type 19, MSS SP-58 Type 23, MSS SP-69 Type 19, MSS SP-69 Type 23
Material:
Malleable Iron
Origin:
Global
Product Type:
C-Clamp
Rod Size (in):
3/4 in
UL Listed:
Yes
Weight:
1.16 lb
Width:
1-7/16 in
Work Load Limit:
1400 lb