Cooper B-Line Black Riser Clamp

BB3373PLN

Fits Pipe Size

Starting at $6.34
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
FM Approved
No
Fits Pipe Size
1 in
Height
1 in
Length
9-63/1000 in
MSS Specifications
MSS SP-69
Material
Carbon Steel
UL Listed
Yes
Weight
1-11/100
Width
1-687/1000 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday