Cooper B-Line Black Welded Beam Attachment With ACC

BB3083PLN

Fits Pipe Size

Starting at $18.64
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Fits Pipe Size
1 in
Height
3 in
Length
4-1/2 in
Material
Steel
Weight
5-24/25
Width
4-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday