0 items

Cooper B-Line Clamp and Insert Assembly

BIPH10

Fits Pipe Size

Starting at $34.59
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
Grey
Fits Pipe Size
1-3/8 in
Height
1-1/4 in
Length
2-11/25 in
Material
Carbon Steel
Thickness
1 in
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday