Cooper B-Line Copper Strut Clamp Pre-assembled

BB20PADCU

Fits Pipe Size

Starting at $2.3
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Coating
Dura Copper Epoxy
Color Finish
Dura-Copper™
Color Finish Category
Copper Tones
Fits Pipe Size
1-1/2 in
Gauge
14
Height
1-1/4 in
Length
3-37/1000 in
Material
Carbon Steel
Outside Diameter
1-5/8 in
Rigid Conduit Size
1
Weight
197/1000
Width
1-31/40 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday