0 items

Cooper B-Line Dura-Blok™ DB10 Durablok Rooftop Channel Support

BDB10

Length

Starting at $159.9
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Dura-Blok™
Color Finish
Black
Height
5 in
Length
9.60 in
Material
Plastic
Thickness
5 In
Width
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday