0 items

Cooper B-Line Domestic Copper Adjustable Long Drop Clevis Hanger

BB3104CTUSDCU

Fits Pipe Size

Starting at $2.88
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Coating
Dura Copper Epoxy
Color Finish
Black
Color Finish Category
Blacks
Fits Pipe Size
1/2 in
Material
Copper
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday