0 items

Cooper B-Line Domestic Pipe Clamp

ND4A

Fits Pipe Size

Starting at $17.38
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Coating
Plain
Color Finish
Plain
Fits Pipe Size
4 in
Height
1-1/4 in
Length
8-491/1000 in
Material
Carbon Steel
Weight
1-17/20
Width
5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday