Cooper B-Line Domestic Standard Plated Riser Clamp Black

BB3373USZN

Fits Pipe Size

Starting at $11.27
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Coating
Zinc
Color Finish
Black
Color Finish Category
Blacks
Fits Pipe Size
2 in
Length
10-3/4 in
Material
Steel
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday