Dura-Blok™ 20-1/2 in. Roof Top Unit Support Kit

Part #BDB2318DS  |  Item #4087344  |  Manufacturer Part #12359580

Length:

1 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Pre-Galvanized

Collection: Dura-Blok™

FM Approved: No

Height: 23 in

Length: 1 in

UL Listed: No

Weight: 35-99/125