Dura-Blok™ 6-7/16 x 52 in. Pre-galvanized Recycled Rubber Rooftop Channel Support

Part #BDB648  |  Item #4087370  |  Manufacturer Part #12359478

Length:

52 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Adjustable: No

Coating: Pre-galvanized

Collection: Dura-Blok™

FM Approved: No

Height: 6-7/16 in

IAPMO Listed: No

Length: 52 in

Material: Recycled Rubber

NSF Certified: No

UL Listed: No

Weight: 32.55

Width: 6 in

Work Load Limit: 2500