Dura-Blok™ Zinc Kit for DB, DS and DB10 Rooftop Support

Part #BDB10PAZN  |  Item #7750805  |  Manufacturer Part #13044454

Brand Model Compatibility:

DB, DS and DB10 Rooftop Support

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Adjustable: No

Brand Model Compatibility: DB, DS and DB10 Rooftop Support

Coating: Zinc

Collection: Dura-Blok™

Depth: 7 in

FM Approved: No

IAPMO Listed: No

Length: 13 in

NSF Certified: No

Origin: Domestic

UL Listed: No

Weight: 17.77

Width: 10 in

Work Load Limit: 2500