Eaton 1-16/25 x 1-5/8 in. Electroplated Zinc Carbon Steel Channel End Cap

Part #BB205ZN  |  Item #1395388  |  Manufacturer Part #78101152063

Length:

1-16/25 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: [ASTM A-1011, ASTM A-653, ASTM B-633]

Coating: Electroplated Zinc

Collection: Eaton

Depth: 1-5/8 in

Gauge: 12

Height: 565/1000 in

Length: 1-16/25 in

Material: Carbon Steel

NSF Certified: No

UL Listed: Yes

Weight: 1/10

Width: 1-5/8 in