3-1/2 x 6 in. Zinc Steel Square Strut Post Base
3-1/2 x 6 in. Zinc Steel Square Strut Post Base
Frequently Purchased Together
Product Details
- Eaton B-Line series post base
Specifications
- Coating:
- Zinc
- Height:
- 3-1/2 in
- Length:
- 6 in
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Post Base
- UL Listed:
- No
- Weight:
- 0.314 lb
- Width:
- 6 in