Cooper B-Line Electro-Plated Zinc Strut Conduit Clamp

BB20ZN

Fits Pipe Size

Starting at $1.58
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Coating
Pre-Galvanized
Fits Pipe Size
2 in
Height
1-1/4 in
Length
3-118/125 in
Material
Carbon Steel
Weight
17/50
Width
2-23/40 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday