Cooper B-Line Figure 980 3/8 in. Electrogalvanized Steel Universal Swivel Sway Brace

B980EGC

Manufacturer Part #: Y3410003E

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Coating
Zinc
Collection
Figure 980
FM Approved
Yes
Gauge
12
Height
2-237/1000 in
Inside Diameter
13/32 in
Product Type
Universal Swivel Sway Brace
UL Listed
Yes
Weight
1-12/25
Width
4-183/500 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday