0 items

Cooper B-Line Galvanized Adjustable Band Hanger with Felt Lining for Copper Tubing

BB3170NFFGALV

Fits Pipe Size

1-1/2 in
Starting at $5.27
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Felt lined to provide additional separation between tubing and hanger

SPECIFICATIONS

Coating
Galvanized
FM Approved
Yes
Fits Pipe Size
1-1/2 in
Material
Steel
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday