0 items

Cooper B-Line Galvanized Adjustable Swivel Ring Hanger

B200

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Coating
Pre-Galvanized
FM Approved
Yes
Fits Pipe Size
1 in
Height
871/1000 in
Length
3-54/125 in
Material
Stainless Steel
UL Listed
Yes
Weight
9/100
Width
1-173/250 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday