0 items

Cooper B-Line Galvanized Channel

B4D22SHGLV

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-653
Coating
Galvanized
FM Approved
No
Gauge
18
Length
10 ft
Material
Carbon Steel, Galvanized
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday