0 items

Cooper B-Line Galvanized Felt Lined Adjustable Swivel Ring Hanger

BFG200FPGL

Fits Pipe Size

Starting at $4.87
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Coating
Pre-Galvanized
Fits Pipe Size
1 in
Height
871/1000 in
Length
3-54/125 in
Weight
13/100
Width
1-173/250 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday