Cooper B-Line Galvanized Insulation Protection Shield

BB315XGALV

Fits Pipe Size

Starting at $14.08
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Coating
Pre-Galvanized
Fits Pipe Size
2 in
Height
1-232/1000 in
Inside Diameter
2 in
Length
12 in
MSS Specifications
MSS SP-69
Material
Carbon Steel
Weight
63/100
Width
2-58/125 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday