Cooper B-Line Galvanized Pipe Clamp
N4EG
Fits Pipe Size
DESCRIPTION
- Available in different finishes (Plain, electro-galvanized, and HDG)
- Available in different materials (Carbon steel or stainless steel)
- UL listed in the USA and Canada
- When used as a sway brace, to ensure performance, the UL listing requires that it must be used with other TOLCO brace products
SPECIFICATIONS
- Coating
- Galvanized
- Color Finish
- Grey
- FM Approved
- Yes
- Fits Pipe Size
- 2-1/2 in
- Material
- Carbon Steel
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday