Cooper B-Line Galvanized Riser Clamp

N6EG

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Available in different finishes
  • Conforms to WW-H-171E, type 8 and MSS, SP-69, type 8
  • FM approved 1/2 In. to 12 In.
  • UL listed in the USA and Canada

SPECIFICATIONS

Color Finish
Grey
Fits Pipe Size
2 in
Material
Carbon Steel
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday